Beli torque wrench dial di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOHNICHI Dial Indicating type Torque Wrench
    25%
    Mulai

    Rp3.999.900

    TOHNICHI Dial Indicating type Torque Wrench
    atribut:
    • Drive (mm): 6.35
    • Minimum scale (N ・ m): 0.1
    • Overall Length (mm): 195
    • Torque accuracy: ± 3%
    • Load Direction: Right
    • Torque Range (N m): 3 to 15
  2. KANON Dial Indicating Type Torque Wrench
    37%
    Mulai

    Rp3.399.900

    KANON Dial Indicating Type Torque Wrench
    Deskripsi:
    Monotaro.id menyediakan produk kunci torsi dengan indikator ukur merk Kanon dengan berbagai ukuran, cocok dipakai untuk industri manufaktur dan konstruksi, tersedia dengan harga kompetitif di website kami.
    atribut:
    • Purpose of Use: Torque wrench which is good for inspection.
  3. Startools Double End Swivel Socket Wrench Metric
    Mulai

    Rp119.900

    Startools Double End Swivel Socket Wrench Metric
    Deskripsi:
    • Thin-walled heads with large swivel range• Matt chrome plated
    atribut:
    • Material: Chrome-Vanadium 31 CrV 3 / 1.2208
  4. TOHNICHI Kunci Torsi
    Rating:
    100% of 100
    (5)
    Mulai

    Rp2.199.900

  5. TOHNICHI Torque Wrench
    30%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

    TOHNICHI Torque Wrench
    Deskripsi:
    Since the amount of deformation is smaller than that of the plate type, operator fatigue is reduced. Since the dial scale can be rotated, it is possible to set the pointer to the set torque and complete with 0. For inspection and tightening.
  6. TOHNICHI Preset Type Torque Wrench
    Rating:
    80% of 100
    (1)
    Mulai

    Rp2.599.900

    TOHNICHI Preset Type Torque Wrench
    atribut:
    • Load Direction: Right
  7. TOHNICHI Preset Torque Wrench (Kunci Torsi)
    Mulai

    Rp1.899.900

    TOHNICHI Preset Torque Wrench (Kunci Torsi)
    Deskripsi:
    No external scale, torque set by a torque tester and ideal for mass production application.
    atribut:
    • Accuracy (%): +/- 3
  8. TOHNICHI Adjustable type Torque Wrench
    Mulai

    Rp2.599.900

    TOHNICHI Adjustable type Torque Wrench
    atribut:
    • Load Direction: Right
  9. TOHNICHI Kunci Torsi
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.099.900

    TOHNICHI Kunci Torsi
    Deskripsi:
    Memory Pointer for easy Torque Reading. Ideal for torque measuring and quality check application with accuracy ± 3%.
  10. TOHNICHI Preset Type Torque Wrench (Knurled Handle Type)
    Mulai

    Rp2.499.900

    TOHNICHI Preset Type Torque Wrench (Knurled Handle Type)
    Deskripsi:
    When the set torque is reached, the toggle is activated and a signal sound can be used to detect the completion of tightening. The head ratchet is in increments of 24 pieces, and the swing width of 15 degrees is effective for tightening in narrow places. The torque can be easily changed by the scale. Harsh work sites such as fields, oils and chemicals.
    atribut:
    • Load Direction: Right
    • Accuracy (%): ±3
    • Head Shape: Ratchet shape
    • Type: Preset type
  11. TOHNICHI Dial Indicating type Torque Wrench
    Mulai

    Rp3.599.900

    TOHNICHI Dial Indicating type Torque Wrench
    atribut:
    • Torque accuracy: ± 3%
  12. TOHNICHI Preset Type Torque Wrench Metal Handle Type
    35%
    Mulai

    Rp1.899.900

    TOHNICHI Preset Type Torque Wrench Metal Handle Type
    Deskripsi:
    A cost-saving torque wrench that allows you to replace the head with a single torque wrench, such as spanners, ring spanners, ratchets, and hex heads. When the set torque is reached, the toggle is activated and a light and clean signal sound can be used to detect the completion of tightening. Harsh work sites such as fields, oils and chemicals.
    atribut:
    • Load Direction: Right
  13. TOHNICHI Preset Torque Wrench Insertion Angle 12.7
    Mulai

    Rp2.599.900

    TOHNICHI Preset Torque Wrench Insertion Angle 12.7
    atribut:
    • Insertion Angle (mm): 12.7
    • Torque accuracy: ± 3%
    • Load Direction: Right
    • Overall Length (mm): 333
    • Torque Range (N m): 20 to 100
  14. Schneider Electric Moulded Case Circuit Breaker GoPact 200 (Pemutus Sirkuit/MCCB)
    Mulai

    Rp2.499.900

    Schneider Electric Moulded Case Circuit Breaker GoPact 200 (Pemutus Sirkuit/MCCB)
    Deskripsi:
    This product is part of the new GoPact Molded Case Circuit Breakers range (MCCB). It is a complete 3 poles circuit breaker made of a 200A breaker frame and of a thermal magnetic trip unit (TMD). GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The breaking capacity (Icu) is 25kA rms at 415VAC 50/60Hz. The operational voltage is 415VAC 50/60Hz. This product embeds a 40A rating (In) thermal-magnetic trip unit (TMD). This TMD trip unit provides an adjustable thermal protection Ir (against overloads) with a setting range from 0.7xIn to 1xIn (28A-40A). And it provides a fixed magnetic (against short-circuits) protection set to 12xIn (480A). GoPact MCCB comes with a variety of optional accessories simple to choose and to install. The weight is 0.9 kg. GoPact MCCB 200 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.
    atribut:
    • Circuit Breaker Mounting Mode: Fixed
    • Control Type: Toggle
    • Device Application: Distribution
    • Product Range: GoPact MCCB
    • Product or Component Type: Circuit breaker
    • Suitability For Isolation: Yes conforming to EN/IEC 60947-2
    • Trip Unit Name: TM-D
    • Trip Unit Protection Functions: LI
    • Trip Unit Technology: Thermal-magnetic
    • Utilization Category: Category A
    • [Ue] Rated Operational Voltage (V): 415 AC 50/60Hz conforming to EN/IEC 60947-2
    • [Ui] Rated Insulation Voltage (V): 440 AC conforming to EN/IEC 60947-2
    • [Uimp] Rated Impulse Withstand Voltage (kV): 6 conforming to EN/IEC 60947-2
  15. TEKIRO Torque Wrench (Kunci Torsi)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.499.900

    TEKIRO Torque Wrench (Kunci Torsi)
    Deskripsi:
    TEKIRO Kunci Torsi 4 - 20 N.m merupakan Torque wrench atau kunci momen atau sering disebut juga dengan nama kunci torsi. Fungsi dari kunci momen ini untuk mengukur kekencangan baut / mur sesuai dengan spesifikasi kekencangan yang telah ditentukan berdasarkan mutu atau kualitas mur dan baut, sehingga baut / mur yang dikencangkan tadi tidak kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patah. Pengaplikasian kunci momen ini biasanya ada di tahap akhir dari proses mengencangkan baut setelah sebelumnya dikencangkan dengan menggunakan kunci pass maupun ring dengan menggunakan tangan biasa. Khusus pengencangan pada bagian komponen yang terbuat dari lempeng baja cor seperti blok mesin / head cylinder diperlukan pengencangan secara bertahap (tidak langsung full) guna menghindari efek puntir / yang bisa menyebabkan komponen tersebut pecah/ retak.TEKIRO Kunci Torsi mudah digunakan, pertama dilakukan adalah mengatur setelan kekencangan kunci momen berdasarkan spesifikasi mutu baut. Selanjutnya pasang kunci shock dan extensionnya di bagian ujung momen dan lakukan pengencangan hingga terdengar bunyi klik. Pada setiap kunci momen ini memiliki batasan maksimal dan minimal torsi yang bisa dikencangkan dan diukur dengan menggunakan kunci torque wrench. Agar nantinya kunci ini awet sebaiknya gunakan kunci momen dibawah nilai maksimum yang bisa diukur dengan menggunakan kunci torsi tersebut.Kunci torsiBerfungsi untuk mengukur kekencangan baut/mur sesuai dengan spesifikasi kekencangan yang telah ditentukanMencegah baut/mur kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patahMaterial : Chrome vanadium
  16. Insize Electronic Level 2170 Series (Pengukur Kemiringan)
    Mulai

    Rp789.900

    Insize Electronic Level 2170 Series (Pengukur Kemiringan)
    atribut:
    • Type: Electronic Digital
    • Width (inch): 1.11
    • Height (inch): 2.36
    • Length (inch): 2.36
    • Includes: AAA Battery, Hard Plastic Case
    • Accuracy: +/-0.1°
    • Characteristics: Magnetic Bottom, Backlight, Absolute level
    • Construction: Aluminium
    • Thickness (inch): 1.102
Daftar Harga torque wrench dial Terbaru October 2026
TOHNICHI Dial Indicating type Torque WrenchRp3.999.900
KANON Dial Indicating Type Torque WrenchRp3.399.900
Startools Double End Swivel Socket Wrench MetricRp119.900
TOHNICHI Torque Wrench Replacement Head Mesratchet HeadRp1.399.900
TOHNICHI Kunci TorsiRp2.199.900
TOHNICHI Torque WrenchRp2.199.900
TOHNICHI Preset Type Torque WrenchRp2.599.900
TOHNICHI Preset Torque Wrench (Kunci Torsi)Rp1.899.900
TOHNICHI Adjustable type Torque WrenchRp2.599.900
TOHNICHI Digital Torque WrenchRp16.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait